3/4 in. 450F 17 bar Steam Trap
800-813 Series 3/4 in. 450F 17 bar Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 408-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Cast Iron for horizontal installation
- For pressures to 250 psig (17 bar)
- Capacities to 760 lb/hr (345 kg/hr)
- The inverted bucket provides efficient condensate drainage of virtually all types of steam-using equipment
Specifications
- ASTM:
- ASTM A-48
- Collection:
- 800-813 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 17 bar
- Pressure Class:
- 70#
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in