This product requires certification to purchase.

3/4 in. 450F 17 bar Steam Trap

Armstrong International

800-813 Series 3/4 in. 450F 17 bar Steam Trap

  • Fast #
  • Part #A812F200
  • Item #1315646
  • Manufacturer Part #C5318-5
5 out of 5 Customer Rating
Brand image
Armstrong International

800-813 Series 3/4 in. 450F 17 bar Steam Trap

  • Fast #
  • Part #A812F200
  • Item #1315646
  • Manufacturer Part #C5318-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
800-813 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
6-1/2 in
Maximum Temperature:
450
Pressure - Maximum:
17 bar
Pressure Class:
200#
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in