3/4 in. 450F 80# 250 psi Steam Trap
880 Series 3/4 in. 450F 80# 250 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 492-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron for horizontal installation with integral strainer
- For pressures to 250 psi (17 bar)
- Capacities to 4400 lb/hr (345 kg/hr)
- The inverted bucket with integral strainer provides efficient condensate drainage of virtually all types of steam-using equipment
- Put the inverted bucket to work in a tough cast iron package, and you have the best of both worlds
- Because they operate efficiently for longer periods of time, Armstrong cast iron inverted buckets add solid energy savings to lower replacement/labor costs
- Armstrong cast iron inverted bucket traps are repairable for even bigger maintenance savings
- A unique leverage system multiplies the force provided by the bucket to open the valve against system pressure
- The mechanism is free-floating, and has no fixed pivots to create wear or friction
- Because the mechanism is located at the top of the trap, no dirt can collect on the orifice
Specifications
- ASTM:
- ASTM A-48 Class 30
- Collection:
- 880 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-1/16 in
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 80#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Steel
- Valve Size:
- 3/4 in
- Width:
- 5 in