This product requires certification to purchase.

1 x 1 x 1 in. 250# Wye Strainer

Armstrong International

A/CA Series 1 x 1 x 1 in. 250# Wye Strainer

  • Fast #
  • Part #ACA1SCG
  • Item #1315639
  • Manufacturer Part #C4424-2
4.5 out of 5 Customer Rating
Brand image
Armstrong International

A/CA Series 1 x 1 x 1 in. 250# Wye Strainer

  • Fast #
  • Part #ACA1SCG
  • Item #1315639
  • Manufacturer Part #C4424-2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-48 Class 30
Collection:
A/CA Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Sizes:
1 in
Length:
5 in
Material:
Cast Iron
Pressure - High:
400
Pressure Class:
250#
Recommended Valve Application:
Steam
Strainer Type:
Wye