3/4 x 3/4 x 3/4 in. 250# Wye Strainer
A/CA Series 3/4 x 3/4 x 3/4 in. 250# Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 449-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-48 Class 30
- Collection:
- A/CA Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 3/4 in
- Length:
- 4-1/4
- Material:
- Cast Iron
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Steam
- Strainer Type:
- Wye