1-1/2 in. 377F 175 psi Steam Trap
A Series 1-1/2 in. 377F 175 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 124-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cast Iron for horizontal installation, with thermostatic air vent
- For pressures to 175 psi (12 bar)
- Capacities to 8,600 lb/hr (3,900 kg/hr)
- Armstrong A series F&T traps are for industrial service from 75 to 175 psi and feature a balanced pressure phosphor-bronze type bellows caged in stainless steel
Specifications
- ASTM:
- ASTM A-48 Class 30, ASTM A-582
- Collection:
- A Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 7-7/16 in
- Length:
- 5-3/4 in
- Maximum Temperature:
- 377
- Pressure - Maximum:
- 175 psig
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Width:
- 8-7/16 in