1-1/2 in. 192F 175 psi Steam Trap
B Series 1-1/2 in. 192F 175 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 124-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cast Iron for horizontal installation, with thermostatic air vent
- For pressures from vacuum to 30 psi (2 bar)
- Armstrong B Series F&T traps combine long life with economy for heating where continuous drainage with high air-venting capacity is required
- Capacities to 8,900 lb/hr (4,037 kg/hr)
- Capacities to 2,250 lb/hr (1,020 kg/hr)
Specifications
- ASTM:
- ASTM A-48 Class 30, ASTM A-582
- Collection:
- B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 7-7/16
- Length:
- 5-3/4
- Maximum Temperature:
- 192
- Pressure - Maximum:
- 175 psig
- Pressure Class:
- 15#
- Recommended Valve Application:
- Heating System
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Width:
- 8-7/16