3/4 in. 353F 30 psi Steam Trap
B Series 3/4 in. 353F 30 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 408-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cast Iron for horizontal installation, with thermostatic air vent
- For pressures from vacuum to 30 psi (2 bar)
- Capacities to 8,900 lb/hr (4,037 kg/hr)
- BI Series
- Capacities to 2,250 lb/hr (1,020 kg/hr)
- Armstrong B Series F&T traps combine long life with economy for heating where continuous drainage with high air-venting capacity is required
- Demand defrost control with diagnostics
- DuraTuff base, fast complete drain, weather proof
- Efficiency up to 17.90 SEER and 8.8 HSPF
Specifications
- ASTM:
- ASTM A-48 Class 30, ASTM A-582
- Collection:
- B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-7/8
- Length:
- 3-7/8
- Maximum Temperature:
- 353
- Pressure - Maximum:
- 125 psig
- Pressure Class:
- 30#
- Recommended Valve Application:
- Heating System
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Width:
- 5-3/8