1/2 in. 486F 915 psi Steam Trap
CD-33 Series 1/2 in. 486F 915 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32 Pallet: 1664-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- For steam service up to 600 psi (42 bar)
- Capacities to 2,500 lbs/hr (1,134 kg/hr)
- Less strainer
- The reduced cycle rate increases service life and reduces steam costs
- Three discharge port design
- Minimum wear with controlled cycling
- Freeze resistant
Specifications
- ASTM:
- ASTM A-276, ASTM A-743
- Collection:
- CD-33 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 2-1/2
- Length:
- 3-5/16
- Material:
- Stainless Steel, Carbon Steel
- Maximum Temperature:
- 486
- Pressure - Maximum:
- 915 psig
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in