This product requires certification to purchase.

1/2 x 3/4 in. 456F 720 psi Steam Trap

Armstrong International

CD-3300 Series 1/2 x 3/4 in. 456F 720 psi Steam Trap

  • Fast #
  • Part #ACD3300
  • Item #1582611
  • Manufacturer Part #B5671
3.1 out of 5 Customer Rating
Brand image
Armstrong International

CD-3300 Series 1/2 x 3/4 in. 456F 720 psi Steam Trap

  • Fast #
  • Part #ACD3300
  • Item #1582611
  • Manufacturer Part #B5671
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All stainless steel to be used with 360° universal connector with or without strainer
  • For pressures to 450 psi (31 bar)
  • Capacities to 800 lb/hr (363 kg/hr)
  • CD-3300 is a three discharge port design which provides stable disc operation to extend operating life
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-276 Grade 420, ASTM A-351 Grade CF8, ASTM A-743
Collection:
CD-3300 Series
Height:
2-7/8 in
Maximum Temperature:
456
Pressure - Maximum:
720 psig
Pressure Class:
450#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Size:
1/2 in x 3/4 in