1/2 in. 486F 915 psi Steam Trap
CD-33S Series 1/2 in. 486F 915 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capacities to 2,500 lbs/hr (1,134 kg/hr)
- The Armstrong CD-33 or CD-33S with integral strainer (CD-33L/CD-33SL low capacity) are disc style traps designed to have a controlled cycle rate
- For steam service up to 600 psi (42 bar)
- The reduced cycle rate increases service life and reduces steam costs
Specifications
- ASTM:
- ASTM A-276, ASTM A-743
- Collection:
- CD-33S Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-1/4 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel, Carbon Steel
- Maximum Temperature:
- 486
- Pressure - High:
- 600
- Pressure - Low:
- 3.5
- Pressure - Maximum:
- 915 psig
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Weight:
- 2.2 lb