This product requires certification to purchase.

3/4 in. 486F 915 psig Steam Trap

Armstrong International

CD-33S Series 3/4 in. 486F 915 psig Steam Trap

  • Fast #
  • Part #ACD33SF
  • Item #1282426
  • Manufacturer Part #A21862
4.2 out of 5 Customer Rating
Brand image
Armstrong International

CD-33S Series 3/4 in. 486F 915 psig Steam Trap

  • Fast #
  • Part #ACD33SF
  • Item #1282426
  • Manufacturer Part #A21862
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Steam Service up to 600 psig (42 bar).
  • Capacities to 2,500 lb/hr (1,134 kg/hr).
  • The Armstrong CD-33 or CD-33S with integral strainer (CD-33L/CD-33SL low capacity) are disc style traps designed to have a controlled cycle rate.
  • The reduced cycle rate increases service life and reduces steam costs.
  • Requires Certification

Specifications

Collection:
CD-33S Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Maximum Temperature:
486
Pressure - Maximum:
915 psig
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in