This product requires certification to purchase.

2 x 48 in. Fiberboard Square Acoustic Ceiling Tile in White

Armstrong International

Contractor Series 2 x 48 in. Fiberboard Square Acoustic Ceiling Tile in White

  • Fast #
  • Part #A769A
  • Item #6066954
  • Manufacturer Part #769A
3.3 out of 5 Customer Rating
Brand image
Armstrong International

Contractor Series 2 x 48 in. Fiberboard Square Acoustic Ceiling Tile in White

  • Fast #
  • Part #A769A
  • Item #6066954
  • Manufacturer Part #769A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Contractor Series
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3/4 in
Installation Type:
Ceiling Mount
Length:
48 in
Material:
Fiber
NSF Certified:
No
Thickness:
0.625 in
UL Listed:
Yes
Width:
24 in