1/2 in. 300F 50 psig Straight Steam Trap
TS Series 1/2 in. 300F 50 psig Straight Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Straight radiator trap
- Balanced pressure thermostatic element with high quality multiple-convolution bellows
- Ideal for draining equipment such as steam radiators and convectors, small heat exchangers, unit heaters and steam air vents
- Valve and seat are renewable in-line
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- Collection:
- TS Series
- Length:
- 4 in
- Material:
- Bronze, Stainless Steel
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 50 psig
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in