This product requires certification to purchase.

1, 1/2 or 3/4 in. 422F 300 psi Steam Trap

Armstrong International

TT Series 1, 1/2 or 3/4 in. 422F 300 psi Steam Trap

  • Fast #
  • Part #ATT2000
  • Item #135963
  • Manufacturer Part #D9074
3.6 out of 5 Customer Rating
Brand image
Armstrong International

TT Series 1, 1/2 or 3/4 in. 422F 300 psi Steam Trap

  • Fast #
  • Part #ATT2000
  • Item #135963
  • Manufacturer Part #D9074
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermostatic
  • Requires Certification

Specifications

Collection:
TT Series
Maximum Temperature:
422
Pressure - Maximum:
300 psi
Recommended Valve Application:
Steam
Valve Body Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in, 1/2 in, 3/4 in