This product requires certification to purchase.

3/4 in. 650F 400 psi Steam Trap

Armstrong International

WT Series 3/4 in. 650F 400 psi Steam Trap

  • Fast #
  • Part #AWT1F
  • Item #1350356
  • Manufacturer Part #D501413
5 out of 5 Customer Rating
Brand image
Armstrong International

WT Series 3/4 in. 650F 400 psi Steam Trap

  • Fast #
  • Part #AWT1F
  • Item #1350356
  • Manufacturer Part #D501413
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
WT Series
End Connection 1:
Threaded
End Connections:
Threaded
Maximum Temperature:
650
Pressure - Maximum:
400 psi
Recommended Valve Application:
Steam
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Size:
3/4 in