1/20 HP 115V Stainless Steel Circulator Pump
1/20 HP 115V Stainless Steel Circulator Pump
Product Details
Product Details
- The Armstrong Astro 2 circulators are designed for quiet operation and zero maintenance. In combination with cast iron volutes the Astro 2 line is intended to circulate water or ethylene-glycol solutions in closed hydronic or solar heating systems. The Astro 2 line is available in three volute materials for residential, small industrial, and commercial applications
- Three-speed circulator
Specifications
- AMP:
- 0.98
- Connection Type:
- Flanged
- Flow Rate:
- 18 gpm
- Horsepower:
- 1/20 hp
- Maximum Feet of Head:
- 24
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 117
- Weight:
- 8