1/25 HP 115V Stainless Steel Circulator Pump
1/25 HP 115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Armstrong Astro 2 circulators are designed for quiet operation and zero maintenance. In combination with cast iron volutes the Astro 2 line is intended to circulate water or ethylene-glycol solutions in closed hydronic or solar heating systems. The Astro 2 line is available in three volute materials for residential, small industrial, and commercial applications.
Specifications
- AMP:
- 0.69
- Connection Size:
- 1-1/4
- Connection Type:
- Union
- Flow Rate:
- 14 gpm
- Horsepower:
- 1/25 hp
- Maximum Temperature:
- 230
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- UL Listed:
- No
- UPC:
- 672807403720
- Volts:
- 115V