1/25 HP115V Stainless Steel Circulator Pump
1/25 HP115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Armstrong Astro 2 circulators are designed for quiet operation and zero maintenance. In combination with cast iron volutes the Astro 2 line is intended to circulate water or ethylene-glycol solutions in closed hydronic or solar heating systems. The Astro 2 line is available in three volute materials for residential, small industrial, and commercial applications.
- Customize flow to meet individual system needs with the 3 speed switch
- Pump only
Specifications
- AMP:
- 0.8
- CSA Certified:
- Yes
- Connection Type:
- Flanged
- Depth:
- 6
- Flow Rate:
- 18 gpm
- Height:
- 6-3/8
- Horsepower:
- 1/25 hp
- Maximum Feet of Head:
- 18
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 97
- Weight:
- 8