This product requires certification to purchase.

1/6 HP115V Bronze Circulator Pump

Armstrong Pumps

1/6 HP115V Bronze Circulator Pump

  • Fast #
  • Part #A174034043
  • Item #453006
  • Manufacturer Part #174034-043
3.7 out of 5 Customer Rating
Brand image
Armstrong Pumps

1/6 HP115V Bronze Circulator Pump

  • Fast #
  • Part #A174034043
  • Item #453006
  • Manufacturer Part #174034-043
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 29
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Armstrong S&H circulators now include an ECM motor option and deploy a proven fixed-speed design, which both are cost-effective, durable and easy to maintain. Models are available in the traditional sleeve-bearing design as well as the new, permanently-lubricated, maintenance-free design.
  • Radially-split body can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft made from special alloy steel
  • Flanges sold separately
  • Requires Certification

Specifications

Connection Type:
Flanged
Height:
8-1/2 in
Horsepower:
1/6 hp
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
1
Volts:
115V
Width:
15 in