1-1/4 in. Flange Kit for Armstrong Pumps Astro 290 Circulator Pump
1-1/4 in. Flange Kit for Armstrong Pumps Astro 290 Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Armstrong Pump flange hardware kit, including bolts, nuts, and gaskets, for many Armstrong circulating pumps.
Documents
Specifications
- Brand Model Compatibility:
- Armstrong Pumps Astro 290 Circulator Pump
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed -:
- No
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No