This product requires certification to purchase.

1-1/4 in. Bronze Pump Flange

Armstrong Pumps

1-1/4 in. Bronze Pump Flange

  • Fast #
  • Part #A110141023
  • Item #4923782
  • Manufacturer Part #110141-023
5 out of 5 Customer Rating
Brand image
Armstrong Pumps

1-1/4 in. Bronze Pump Flange

  • Fast #
  • Part #A110141023
  • Item #4923782
  • Manufacturer Part #110141-023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Armstrong Pump flange hardware kit, including bolts, nuts, and gaskets, for many Armstrong circulating pumps.
  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
672807420901