1 in. Flange Kit for Armstrong Pumps E7B Circulator Pump
1 in. Flange Kit for Armstrong Pumps E7B Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Armstrong Pump flange hardware kit, including bolts, nuts, and gaskets, for many Armstrong circulating pumps.
Documents
Specifications
- Brand Model Compatibility:
- Armstrong Pumps E7B Circulator Pump
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 672807423285