115V Circulator Pump
115V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Armstrong Astro 2 circulators are designed for quiet operation and zero maintenance. In combination with cast iron volutes the Astro 2 line is intended to circulate water or ethylene-glycol solutions in closed hydronic or solar heating systems. The Astro 2 line is available in three volute materials for residential, small industrial, and commercial applications.
Specifications
- AMP:
- 1.8
- CSA Certified:
- CSA C22.2 No. 108-01
- Connection Type:
- Flanged
- Depth:
- 6-37/100 in
- Fitting Size 1:
- 2 in
- Flow Rate:
- 30 gpm
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Maximum Feet of Head:
- 31
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 218 W