This product requires certification to purchase.

120V Bronze Circulator Pump

Armstrong Pumps

120V Bronze Circulator Pump

  • Fast #
  • Part #A182212842
  • Item #4923783
  • Manufacturer Part #182212-842
3.3 out of 5 Customer Rating
Brand image
Armstrong Pumps

120V Bronze Circulator Pump

  • Fast #
  • Part #A182212842
  • Item #4923783
  • Manufacturer Part #182212-842
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Armstrong E.2 circulators draw on advanced motor technology and efficient hydraulic design to achieve excellent wire-to-water duty point efficiencies
  • Requires Certification
  • Lead Law Compliant


Specifications

Connection Size:
1-1/4
Connection Type:
Flanged
Flow Rate:
50 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
56
Maximum Temperature:
230
NSF Certified:
No
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Bronze
UL Listed:
No
UPC:
672807410001
Volts:
120V