20 gpm Recirculation Pump
20 gpm Recirculation Pump
Product Details
Product Details
- The Armstrong Compass H is an energy-efficient variable speed wet-rotor circulator. Designed to replace existing fixed speed circulators, with popular flange-to-flange dimensions, Compass H can be considered a universal replacement for all circulators in its capacity range.
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 20 gpm
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 20
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 45