This product requires certification to purchase.

3/4 in. Flange Kit for Armstrong Pumps E7B Circulator Pump

Armstrong Pumps

3/4 in. Flange Kit for Armstrong Pumps E7B Circulator Pump

  • Fast #
  • Part #A816013941
  • Item #7184849
  • Manufacturer Part #816013-941
5 out of 5 Customer Rating
Brand image
Armstrong Pumps

3/4 in. Flange Kit for Armstrong Pumps E7B Circulator Pump

  • Fast #
  • Part #A816013941
  • Item #7184849
  • Manufacturer Part #816013-941
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Armstrong Pump flange hardware kit, including bolts, nuts, and gaskets, for many Armstrong circulating pumps.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Armstrong Pumps E7B Circulator Pump
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Material:
Bronze
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
672807423292