68 gpm 120V 1/6 hp Circulator Pump
68 gpm 120V 1/6 hp Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Armstrong E.2 circulators draw on advanced motor technology and efficient hydraulic design to achieve excellent wire-to-water duty point efficiencies
-
Lead Law Compliant
Specifications
- Connection Size:
- 2
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 68 gpm
- Horsepower:
- 1/6 hp
- Impeller:
- Glass-filled Noryl
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 16.8
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 3400
- UL Listed:
- No
- Volts:
- 120V