1/25 HP115V Stainless Steel Circulator Pump
1/25 HP115V Stainless Steel Circulator Pump
Product Details
Product Details
- Hot water re-circulation systems automatically circulate water through domestic hot water distribution pipes
- Customize flow to meet individual system needs with the 3 speed switch
- Pump only
Documents
Specifications
- AMP:
- 0.69
- Connection Size:
- 3/4
- Connection Type:
- Union
- Depth:
- 5
- Flow Rate:
- 9 gpm
- Height:
- 7-3/4
- Horsepower:
- 1/25 hp
- Maximum Feet of Head:
- 12
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Volts:
- 115V
- Watts:
- 83
- Weight:
- 6.5