18 gpm 115V 1/25 hp Circulator Pump
Astro 2 Series 18 gpm 115V 1/25 hp Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Armstrong Astro 2 circulators are designed for quiet operation and zero maintenance. In combination with cast iron volutes the Astro 2 line is intended to circulate water or ethylene-glycol solutions in closed hydronic or solar heating systems. The Astro 2 line is available in three volute materials for residential, small industrial, and commercial applications.
- Customize flow to meet individual system needs with the 3 speed switch
- System includes pump with 24 hour timer, aquastat and line cord
Documents
Specifications
- AMP:
- 1
- Collection:
- Astro 2 Series
- Depth:
- 8-19/100
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 18 gpm
- Height:
- 8-19/100
- Horsepower:
- 1/25 hp
- Impeller:
- Ceramic
- Maximum Feet of Head:
- 24
- Maximum Temperature:
- 230
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Indoor Use Only
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V