This product requires certification to purchase.

20,000 BTU R-410A 200/230V Single Phase Remanufactured Scroll Compressor with Kit

Arrco

20,000 BTU R-410A 200/230V Single Phase Remanufactured Scroll Compressor with Kit

  • Fast #
  • Part #AAA20KPBFV
  • Item #12138814
  • Manufacturer Part #AA20KP-BFV
4.3 out of 5 Customer Rating
Brand image
Arrco

20,000 BTU R-410A 200/230V Single Phase Remanufactured Scroll Compressor with Kit

  • Fast #
  • Part #AAA20KPBFV
  • Item #12138814
  • Manufacturer Part #AA20KP-BFV
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Arrco aftermarket repair part
  • Requires Certification

Specifications

AMP:
10.5
BTU:
20000
Compressor Type:
Scroll
Hertz:
60
Liquid Line (OD):
1/2 in
Lock Rotor Amps (LRA):
55
Oil Type:
POE
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Type:
AAA20KPBFV
Volts:
200/230V