29,000 BTU R-410A 200/230V Single Phase Remanufactured Scroll Compressor with Kit
29,000 BTU R-410A 200/230V Single Phase Remanufactured Scroll Compressor with Kit
Product Details
Product Details
- Arrco aftermarket repair part
Specifications
- AMP:
- 10
- BTU:
- 29000
- Compressor Type:
- Scroll
- Hertz:
- 60
- Liquid Line (OD):
- 1/2 in
- Lock Rotor Amps (LRA):
- 58
- Oil Type:
- POE
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Type:
- AAA29KPBFV
- Volts:
- 200/230V