42,000 BTU R-410A 200/230V Single Phase Remanufactured Scroll Compressor with Kit
42,000 BTU R-410A 200/230V Single Phase Remanufactured Scroll Compressor with Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Arrco aftermarket repair part
Specifications
- AMP:
- 13
- BTU:
- 42000
- Compressor Type:
- Scroll
- Hertz:
- 60
- Liquid Line (OD):
- 1/2 in
- Lock Rotor Amps (LRA):
- 73
- Oil Type:
- POE
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Type:
- AAA42KPBFV
- Volts:
- 200/230V