72,000 BTU R-22 208/230V Three Phase Remanufactured Scroll Compressor with Kit
72,000 BTU R-22 208/230V Three Phase Remanufactured Scroll Compressor with Kit
Product Details
Product Details
- Arrco aftermarket repair part
Documents
Specifications
- AMP:
- 13
- BTU:
- 72000
- Compressor Type:
- Scroll
- Hertz:
- 60
- Liquid Line (OD):
- 1/2 in
- Lock Rotor Amps (LRA):
- 56
- Oil Type:
- POE
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 7/8 in
- Type:
- AAR72KPHFD
- Volts:
- 208/230V