16 oz. Primer in Purple
16 oz. Primer in Purple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- Yes
- Color:
- Purple
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 14, NSF 372
- NSF Certified:
- Yes
- Size:
- 16 oz