This product requires certification to purchase.

3/4 in. Brass FHT x MHT Hose Bibb

Arrowhead Brass And Plumbing

245LF Series 3/4 in. Brass FHT x MHT Hose Bibb

  • Fast #
  • Part #A245
  • Item #1147034
  • Manufacturer Part #245
5 out of 5 Customer Rating
Brand image
Arrowhead Brass And Plumbing

245LF Series 3/4 in. Brass FHT x MHT Hose Bibb

  • Fast #
  • Part #A245
  • Item #1147034
  • Manufacturer Part #245
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from heavy pattern Lead Free brass
  • 3/4 inch Female Hose Thread inlet x 3/4 inch male Hose Thread Outlet with 1/8 tap
  • Requires Certification

Documents


Specifications

Application:
Evaporative Coolers
Collection:
245LF Series
Height:
1-7/10 in
Length:
3-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1-7/10 in