Bonnet Stem Assembly Brass 1-piece 6 in. for 420 Series Anti-Siphon Hydrants
Bonnet Stem Assembly Brass 1-piece 6 in. for 420 Series Anti-Siphon Hydrants
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 420 Series 1-piece Anti-Siphon Hydrants
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Bonnet Stem Assembly
- UL Listed:
- No