This product requires certification to purchase.

60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

Artcraft Lighting

60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #AAC2354BN
  • Item #2501798
  • Manufacturer Part #AC2354BN
5 out of 5 Customer Rating
Brand image
Artcraft Lighting

60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #AAC2354BN
  • Item #2501798
  • Manufacturer Part #AC2354BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
4-1/2 in
Number of Lights:
2
UPC:
778350235464
Watts:
60 W
Width:
12 in