This product requires certification to purchase.

40W 2-Light 26-1/2 in. Wall Sconce in Antique Brass

Arteriors Home

Blade 40W 2-Light 26-1/2 in. Wall Sconce in Antique Brass

  • Fast #
  • Part #ADB49017
  • Item #9883822
  • Manufacturer Part #DB49017
4.7 out of 5 Customer Rating
Brand image
Arteriors Home

Blade 40W 2-Light 26-1/2 in. Wall Sconce in Antique Brass

  • Fast #
  • Part #ADB49017
  • Item #9883822
  • Manufacturer Part #DB49017
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Blade
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
7-1/2 in
Dimmable:
No
ETL Listed:
Yes
Height:
26-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Style:
Industrial, Traditional
Material:
Linen, Steel
Number of Lights:
2
UL Listed:
Yes
UPC:
796505425782
Volts:
110/120V
Wall Sconce Type:
Upward Arm
Watts:
40 W
Width:
18 in