60W 1-Light 18 in. Wall Sconce in Antique Brass
Christelle 60W 1-Light 18 in. Wall Sconce in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Christelle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Dimmable:
- No
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 4
- Type:
- ADWC35
- UL Listed:
- Yes
- UPC:
- 796505719805
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 40 W
- Width:
- 19 in