74 in. 40W 12-Light 1-Tier Incandescent Rustic and Transitional Chandelier in Grey Stained Wood with Rust
Geoffrey 74 in. 40W 12-Light 1-Tier Incandescent Rustic and Transitional Chandelier in Grey Stained Wood with Rust
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hanging by a purposely rusted chain, this gray wood ring and its 12 lights make a great statement when hanging over a large round dining table or kitchen island
- The Edison bulbs in the photo reinforce the rustic, industrial feel. Additional chain available chn-987. Damp-rated, although limited covered outdoor conditions may affect finish
Specifications
- Collection:
- Geoffrey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Stained Wood, Rust
- Diameter:
- 48 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 74 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic, Transitional
- Material:
- Iron, Wood
- Number of Lights:
- 12
- Number of Tiers:
- 1
- UPC:
- 796505251596
- Volts:
- 120V
- Watts:
- 40 W