35 in. 40W 6-Light 1-Tier Incandescent Contemporary Chandelier in Antique Brass with Bronze
Griffith 35 in. 40W 6-Light 1-Tier Incandescent Contemporary Chandelier in Antique Brass with Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delicate in nature, the Griffith chandelier balances a severe bronze finish with an elegant antique brass frame
- The bronze plates face upwards, diffusing the light and creating a warm, even glow
- Damp-rated, although limited covered outdoor conditions may affect finish
Specifications
- Collection:
- Griffith
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass, Bronze
- Diameter:
- 40 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 35 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UPC:
- 796505301734
- Volts:
- 120V
- Watts:
- 40 W