10?Light Oval Chandelier with Clear Acrylic Rods 43in. in Antique Brass
Haskell 10?Light Oval Chandelier with Clear Acrylic Rods 43in. in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Antique brass and clear acrylic are the perfect pair on this oval-frame steel chandelier
- Forty pillars of clear acrylic create a stunning design and add extra shine
- Similar style available in a small (89094) and large round shape (89055) and as a sconce
- Damp-rated, although limited covered outdoor areas may affect finish
Specifications
- Collection:
- Haskell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 16-1/2 in
- Dimmable:
- No
- Height:
- 69 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 10
- Number of Tiers:
- 1
- UPC:
- 796505385581
- Volts:
- 110/120V
- Watts:
- 40 W
- Width:
- 43 in