60W 1-Light 16 in. Wall Sconce in Antique Brass with Black
Kapri 60W 1-Light 16 in. Wall Sconce in Antique Brass with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- With a nod to Modernist design, The kapri accents an antique brass iron foundation with black chiseled marble
- An off-white linen shade softens the glow while revealing the deep textures of the lines etched in the marble
- Marble will vary
- Damp-rated, although limited covered outdoor areas may affect finish
Documents
Specifications
- Collection:
- Kapri
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass, Black
- Depth:
- 7
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Iron, Linen, Stone
- Material Type:
- Marble
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 796505646262
- Volts:
- 110/120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60
- Width:
- 4-1/2