60W 1-Light 9-1/2 in. Wall Sconce in Antique Brass with Taupe
Lane 60W 1-Light 9-1/2 in. Wall Sconce in Antique Brass with Taupe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The lane showcases a schoolhouse-inspired shade that delivers a retro yet modern look
- An antique brass steel frame contrasts the taupe steel shade
- The shade pivots allowing the choice of light direction
- Damp-rated, although limited covered outdoor areas may affect finish
Documents
Specifications
- Collection:
- Lane
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass, Taupe
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 9-1/2
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 796505667601
- Volts:
- 110/120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 60
- Width:
- 14-1/2