40W 1-Light 22 in. Wall Sconce in English Bronze
McCoy 40W 1-Light 22 in. Wall Sconce in English Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- McCoy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 9-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 22
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Crystal, Fabric, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 796505679468
- Volts:
- 110/120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40
- Width:
- 5