This product requires certification to purchase.

40W 1-Light 28-1/2 in. Wall Sconce in Antique Brass

Arteriors Home

Padma 40W 1-Light 28-1/2 in. Wall Sconce in Antique Brass

  • Fast #
  • Part #ADS49016
  • Item #9883589
  • Manufacturer Part #DS49016
5 out of 5 Customer Rating
Brand image
Arteriors Home

Padma 40W 1-Light 28-1/2 in. Wall Sconce in Antique Brass

  • Fast #
  • Part #ADS49016
  • Item #9883589
  • Manufacturer Part #DS49016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Our versatile, articulating wall light dons a woven wicker shade for a fun, textural mix. Finished in antique brass, it's useful as a reading lamp, picture light or as accent lighting over bookcases
  • Shown with a 3 3" frosted globe bulb. Damp rated, although limited covered outdoor areas may affect finish
  • Requires Certification

Specifications

Cable or Wire Type:
SVT
Collection:
Padma
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
32
ETL Listed:
Yes
Height:
28-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Coastal
Material:
Steel
Material Type:
Rattan
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
796505280428
Volts:
110/120V
Wall Sconce Type:
Swing Arm
Watts:
40
Width:
12