Artifacts® Drawer Knob in Brushed Nickel

Part #K72578-BN  |  Item #4669024  |  Manufacturer Part #72578-BN

$21.34 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 1728
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Knob

Length: 1 in

Material: Metal

Style: Traditional

Width: 1-3/16 in