This product requires certification to purchase.

Drawer Knob in Oil Rubbed Bronze

KOHLER

Artifacts® Drawer Knob in Oil Rubbed Bronze

  • Fast #
  • Part #K72578-2BZ
  • Item #4669203
  • Manufacturer Part #72578-2BZ
3.7 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Drawer Knob in Oil Rubbed Bronze

  • Fast #
  • Part #K72578-2BZ
  • Item #4669203
  • Manufacturer Part #72578-2BZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection
  • Installation hardware and template included
  • Requires Certification

Specifications

Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Type:
Cabinet Knob
Height:
1 in
Length:
1 in
Material:
Metal
Style:
Traditional
UPC:
885612166517
Width:
1-3/16 in