Cabinet Knob in Polished Chrome
Artifacts® Cabinet Knob in Polished Chrome
Frequently Purchased Together
Product Details
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Artifacts® collection
- Premium metal construction for durability
- Installation hardware and template included
Specifications
- ADA Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Metal
- Product Type:
- Cabinet Knob
- Style:
- Traditional
- Width:
- 1-3/16 in